DRAPER 59641 RULE STOCK NO.

Steel Rule

See technical information

References

Draper:59641
Rubix:88287732
EAN:5010559596416
brand logo

Technical specifications

Length300 mm
Materialsteel

Product details : DRAPER 59641 RULE STOCK NO.


Double sided with hang hole. Permanently etched graduations of cm/mm and inches, 1/8", 1/16", 1/32" and 1/64".
Double sided with hang hole. Permanently etched graduations of cm/mm and inches, 1/8", 1/16", 1/32" and 1/64".

Strengths

  • Double sided
  • Permanently etched graduations of cm/mm and inches, 1/8", 1/16", 1/32" and 1/64"

Technical specifications


Attributes
Length300 mm
Materialsteel
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
  • Delivery usually within ( 7 ) days