References
Unbranded:0460 209
Rubix:032120
Product details : ROEBUCK 0460 209 METRIC/ENGLISH STEEL RULE 1M X 30MM
EC Class 2. Both edges: 1mm, figured in cm.
Technical specifications
Attributes
| Length | 1000 mm |
|---|
Show UNSPSC/ECL@SS
£ 55.76 excl. VAT
/ Each
£ 66.91 incl. VAT
- In stock: Next day delivery

