CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
Rules
See technical informationSee documentsReferences
Superseded Ref:3975514
GISS Cutline:892308
Rubix:246A2596
EAN:3660338448874

Documents
Product details : CUTLINE 892308 SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
Norms: MID Ⅱ
SEMI-RIGID STAINLESS STEEL RULE LENGTH 300 MM
Strengths
Metric
Applications
Stainless Steel Rules
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | stainless steel |
| Weight | 70 g |
| Type | semi-rigid rule |
| Precision | class ii |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- In stock: Next day delivery
