CUTLINE 892310 SEMI-RIGID STAINLESS STEEL RULE LENGTH 500 MM
Rules
See technical informationSee documentsReferences
Superseded Ref:1695960
GISS Cutline:892310
Rubix:246A2597
EAN:3660338448881

Documents
Product details : CUTLINE 892310 SEMI-RIGID STAINLESS STEEL RULE LENGTH 500 MM
Norms: MID Ⅱ
SEMI-RIGID STAINLESS STEEL RULE LENGTH 500 MM
Strengths
Metric
Applications
Stainless Steel Rules
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Made of stainless steel
Etched graduation for a clear reading
Matt chromed, none glare surface
Technical specifications
Attributes
| Length | 500 mm |
|---|---|
| Material | stainless steel |
| Weight | 125 g |
| Type | semi-rigid rule |
| Precision | class ii |
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
- In stock: Next day delivery
