References
Stanley:0-33-527
Rubix:1359070
EAN:3253560335274




Product details : STANLEY MICRO POWERLOCK 8M 25MM BLADE
• Belt clip
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
Strengths
• Belt clip
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
• Slide Hook with actual zero - for precise inner and outer dimensions
• Hook fastened with 3 rivets reduces the risk of breaking when used carelessly - 40% stronger than fixing with rivets 2
• Blade Armor ™ - measuring tape lasts twice as long - 95% less chance of measuring tape breaks
• Compact Ergo housing - 12% smaller than traditional tape measures
• Chromed housing of shock-resistant ABS
• Accuracy: Class II
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x117x185 mm |
|---|---|
| Package weight | 435 g |
| Case | abs |
| Length | 8 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 7 ) days