References
Facom:893B.825PB
Rubix:395A5376
EAN:3662424081194

Product details : FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
Wide, double-sided nylon tape measure with locking mechanism. ABS case: lightweight, comfortable and resistant.
Strengths
Allows you to use your tape measure as a ruler. Locking button with automatic return. Belt clip.
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 8 m |
| Width | 25 mm |
| Type | tape measure |
Show UNSPSC/ECL@SS
£ 15.90 excl. VAT
/ Each
£ 19.08 incl. VAT
- Delivery usually within ( 14 ) days
