References
Draper:88213
Rubix:80043113
Manufacturer :88213

Product details : DRAPER 88213 FIBREGLASS MEASURING TAPE 10M/33FT X 13MM
Fibreglass tapes graduated metres into cm/mm and feet into inches and 1/8" on reverse. ABS plastic case with a plated, flush winding handle and stainless steel holding claw on end of tape.
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 10 m |
| Width | 13 mm |
| Type | fibreglass measuring tape |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 7 ) days
