References
Stahlwille:77040011
Rubix:200A4304
Manufacturer :12935/5
EAN:4018754275694



Product details : STAHLWILLE 77040011 5M DUAL SCALE TAPE MEASURE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x70x26 mm |
|---|---|
| Logistic Weight | 200 g |
| Package weight | 200 g |
| Length | 5 m |
| Width | 16 mm |
| Type | tape measure |
Show UNSPSC/ECL@SS
£ 34.76 excl. VAT
/ Each
£ 41.71 incl. VAT
- Usually arrives within 14 working days
