OPTIBELT OPTIKRIK 3 00J4 BELT TENSION GAUGE OPTIKRIK-3

Tension Gauge

See technical informationSee documents

References

Optibelt:OPTIKRIK 3
Rubix:103A1809
Manufacturer :1632141
EAN:4014486286090
brand logo

Technical specifications

Typetension gauge

Documents

Product details : OPTIBELT OPTIKRIK 3 00J4 BELT TENSION GAUGE OPTIKRIK-3


This simplified method for static tension measuring should be used for installation and maintenance tensioning of the belt when the important technical data is unavailable and the optimum tension cannot be calculated. This method requires only knowledge of the small pulley diameter and the belt section and construction. The gauges may also be used to set tensions when the optimum tension has been calculated from known technical data.

Strengths

•Select the gauge appropriate to the belt section and construction being tensioned. See notes below the simplified tensioning table
The illustration above (A, B or C) shows three ways to hold the gauge so that pressure is applied to the pad only
Position the gauge on one of the belts on the drive in the middle of an accessible span length. Take care to ensure that the gauge is only in contact with one of the belts, and that the indicator arm is pushed down into the gauge body. Align the gauge so that its body is parallel with the sides of the belt
Push down on the pressure pad slowly and firmly with one finger in one of the ways illustrated above (A, B or C). When a “click” is heard and / or felt, stop immediately and remove the gauge carefully to avoid disturbing the indicator arm
Read the gauge to judge the tension as follows and as illustrated in the sketch above
Turn the gauge sideways to ascertain the exact point where the top surface of the indicator arm crosses the scale
Mark this point mentally or with a thumbnail and turn the gauge to read the scale
Check the tension found against the simplified tensioning table or the calculated tension. Tighten or slacken the belt, if necessary.

Technical specifications


Attributes
Typetension gauge
£ 110.43 excl. VAT
/ Each
£ 132.52 incl. VAT
  • Usually arrives within 14 working days