ROEBUCK HEAVY DUTY 8MX 25MM BLADE MEASURING TAPE
ABS tape measure
See technical informationSee documentsReferences
Roebuck:5045092
Rubix:2521610
Documents
Product details : ROEBUCK HEAVY DUTY 8MX 25MM BLADE MEASURING TAPE
Ergonomically designed ABS housing with black rubber for better grip.
Yellow nylon ribbon Double-lock button.
Strap
Yellow nylon ribbon Double-lock button.
Strap
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 8 m |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- In stock: Next day delivery

