FACOM DELA.1056.1000 1000MM STAINLESS STEEL METRIC RULE WITH UKAS CAL
DELA.1056 - Semi-rigid "long" stainless steel strips - 1 side
See technical informationReferences
Facom:DELA.1056.1000
Rubix:389A8884
EAN:3662424023507



Product details : FACOM DELA.1056.1000 1000MM STAINLESS STEEL METRIC RULE WITH UKAS CAL
DELA.1056 - Semi-rigid "long" reglets Stainless steel - 1 side
- Engraved on one side.
- One edge in mm - One edge in 1/2 mm.
- Stainless steel 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to regulations concerns reglets with a length greater than or equal to 500 mm.
- Engraved on one side.
- One edge in mm - One edge in 1/2 mm.
- Stainless steel 18% Cr - 8% Ni.
- Anti-reflective treatment.
- Class II according to regulations concerns reglets with a length greater than or equal to 500 mm.
Technical specifications
Attributes
| Logistic Weight | 214 g |
|---|---|
| Packaged dimensions (D x W x H) | 1025x30x2 mm |
| Package weight | 214 g |
| Length | 1000 mm |
| Material | stainless steel 18% cr - 8% ni |
| Precision | 1 mm - 1/2 mm |
Show UNSPSC/ECL@SS
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
- Delivery usually within ( 14 ) days
