FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM
803.MSLS - Flexible Stainless Steel - 2 Sided - SLS
See technical informationReferences
Facom:803.300MSLS
Rubix:2588781
EAN:3662424028441



Product details : FACOM METRIC STAINLESS STEEL RULE300MM - SAFETY LOCK SYSTEM
803.MSLS - Flexible Stainless Steel - 2 Sided - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Engraved on both sides.
- One side in mm - One side in 1/2 mm.
- Inox 18% Cr - 8% Ni.
- Matte satin surface, anti-reflective.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Engraved on both sides.
- One side in mm - One side in 1/2 mm.
- Inox 18% Cr - 8% Ni.
- Matte satin surface, anti-reflective.
Strengths
REGULATOR INOX 2 FACES 300MM SLS 803.300MSLS
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 315x15x5 mm |
|---|---|
| Package weight | 45 g |
| Length | 300 mm |
| Material | ss 18% cr - 8% ni |
| Weight | 40 g |
| Type | flexible stainless steel rulers - 2 sides - sls |
| Precision | 1 mm - 1/2 mm |
Show UNSPSC/ECL@SS
£ 49.94 excl. VAT
/ Each
£ 59.93 incl. VAT
- Delivery usually within ( 14 ) days
