This product is suitable for the maintenance of electrical, heating, ventilation, air conditioning and other installations and allows rapid and reliable identification.
Screen: 2.4” colour LCD
IR resolution: 60 × 60 (3600 pixels)
Visual field: 20 × 20°
Thermal sensitivity: 0.15 °C
Temperature range -20 to +300 °C
Accuracy: ± 2% or measurement value ± 2 °C
Emissivity: Adjustable between 0.1 and 1.0
Frame rate: 6 Hz
Focus: Fixed
File format: bmp
Image recording: Micro-SD card
Service temperature: -5 to +40 °C
Storage temperature: -20 to 55 °C
Relative air humidity: 10 to 80%
Power supply: 4 AA batteries
Weight: 310 g
Dimensions: 223 × 88 × 65