BRANNAN 33/409/0 MAGNETIC SURFACE THERMOMETER


Magnetic surface thermometer

References
brannan:33/409/0
rubix:319569B
brand logo
brand logo
Technical specifications
Min. temperature0 °C
Max. temperature120 °C

Product details : BRANNAN 33/409/0 MAGNETIC SURFACE THERMOMETER


A robust dial reading thermometer in a 63mm diameter case with chrome bezel and aluminium finish scale. A large circular magnet on the rear provides instant fixing to ferrous surfaces and is therefore particularly suitable for attaching to radiators, etc.

Technical specifications


Attributes
Min. temperature0 °C
Max. temperature120 °C
Show UNSPSC/ECL@SS
£ 23.33 excl. VAT
/ Each
£ 28.00 incl. VAT
  • Usually arrives within 14 working days