FLUKE 64 MAX MULTIFUNCTION IR THERMOMETER 20:1 D:S
Fluke 64max infrared thermometer 4856105
See technical informationReferences
Fluke:64 MAX
Rubix:2586625
Manufacturer :4856105
EAN:0095969840095
Product details : FLUKE 64 MAX MULTIFUNCTION IR THERMOMETER 20:1 D:S
The Fluke 64 MAX Thermometers have the precision you need to do your job accurately and will not break the budget. Designed and tested to survive a 3 meter drop, you can count on these lightweight, compact infrared thermometers to work when you need them to work–even in the harshest environments and when you’re not able to be there (64 MAX).
Precise laser technology for more accurate and repeatable measurements
Temperature accuracy of up to ≥ 0 °C: ± 1 °C or ± 1 % of reading whichever is greater with 20:1 distance to spot ratio (64 MAX)
Flashlight (64 MAX) and large, easy-to-read backlit LCD display for easy viewing even in dark environment
IP54 rated for extra protection against airborne contaminants
Get your tool to work when you can’t–set time and desired interval between measurements and Auto Capture will capture spot temperatures unattended (64 MAX)
99 data point logging (64 MAX)
Displays the minimum, maximum or average temperature, or the difference between two measurements
Hi and Lo alarms for rapid display of measurements outside set limits
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 237.45 excl. VAT
/ Each
£ 284.94 incl. VAT
- Usually arrives within 14 working days
