EXTECH TH30 USB DUAL TEMPERATURE DATALOGGER


USB Dual Temperature Datalogger

References
extech:TH30
rubix:2584709
brand logo
brand logo
Technical specifications
Min. temperature-30 °C
Max. temperature70 °C

Product details : EXTECH TH30 USB DUAL TEMPERATURE DATALOGGER


The TH30 is a USB Dual Temperature Datalogger. Easy-to-use datalogger records T1 (Air Temperature) and T2 (External Probe Temperature - includes TP830 probe) with date/ time stamp. The datalogger is designed with a rugged housing and a standard USB connector where stored readings (up to 48,000 data) are conveniently transferred to a PC in PDF or Excel® spreadsheet format when plugged in. Additional features include an 8-location logger bookmark, 6-language options, programmable sampling interval, adjustable alarm, and password-protected security log-in. Large LCD optimizes viewing and the smart LED provides color-coded temperature reading status. Product includes (2) CR2032 batteries, USB cover (can be used as a stand), TP830 probe, and built-in hanger.

Technical specifications


Attributes
Min. temperature-30 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 101.50 excl. VAT
/ Each
£ 121.80 incl. VAT
  • Usually arrives within 14 working days