SKF LASER ALIGNMENT TOOL TKSA71


TKSA 11 Shaft Alignment System

References
skf:TKSA 71
rubix:124A0931
ean:7316577208583

Product details : SKF LASER ALIGNMENT TOOL TKSA71


The TKSA 11 uses smartphones and tablets to intuitively guide the user through the shaft alignment process. The TKSA 11 is designed for core alignment tasks and is very easy-to-use. The small size makes the instrument ideal for quick checks during inspection routes and compact installations. The SKF TKSA uses inductive proximity sensors, enabling accurate and reliable shaft alignment.
Shaft alignment system SKF

Strengths

- Live view for intuitive measurements and easy horizontal corrections
- Fully functional demonstration mode in free TKSA 11 app
- Fast return on investment and very affordable
- Inductive proximity sensors are not affected by bright sunlight, increase the robustness of the instrument and reduce the influence of backlash
- Automatic alignment reports can be customised with notes and pictures and can easily be exported as pdf
- Also available as complete ready-to-use system with rugged, industrial display device and pre-installed apps TKSA 11D2

Applications

Shaft alignment.

Technical specifications


Attributes
Scope10 m
Show UNSPSC/ECL@SS
£ 8,171.21 excl. VAT
/ Each
£ 9,805.45 incl. VAT
  • Usually arrives within 14 working days