TPI-133 DMM WITH AC/DC V & MV 10A CURRENT RESITANCE BUZZER


TPI 133 Multimeter

References
tpi:133
rubix:2577604
brand logo
brand logo

Product details : TPI-133 DMM WITH AC/DC V & MV 10A CURRENT RESITANCE BUZZER


The 133 is a hand-held autoranging DMM. It features extra large numerals on the LCD, and Data Hold for all functions and ranges. The 133 is an affordable choice offering measurements in all of the basic electrical functions. Features and Benefits of the Model 133: Safety: Meets CE and IEC 1010 requirements. UL Listed to U.S. and Canadian Safety Standards. Large LCD: Easy to read at all angles and the majority of lighting levels. 4000 Count. Rubber Boot: Added protection when the instrument is dropped. (135NB does not include boot.) Multi-function: Measure all electrical characteristics with one meter. The 133 comes complete with the following accessories: 133 Instrument Rubber Boot (133NB does not include boot) Test Lead Set Fuse, 2 Amp Fuse, 10 Amp Instruction Manual 9V Battery

Technical specifications


Attributes
No attributes to display for this product
£ 73.25 excl. VAT
/ Each
£ 87.90 incl. VAT
  • Usually arrives within 14 working days