TPI-183A TRUE RMS TRIPLE DISPLAY AUTORANG DMM WITH FREQUENCY & CAPAC


Digital Multimeter

References
tpi:183A
rubix:2577605
brand logo
brand logo
Technical specifications
Category of preload CAT III 600V

Product details : TPI-183A TRUE RMS TRIPLE DISPLAY AUTORANG DMM WITH FREQUENCY & CAPAC


True RMS DMM with temperature, capacitance, duty cycle, and low-pass filter.

  • 4,000 count display
  • True RMS for more accurate measurements
  • Auto/manual ranging
  • Temperature measurement
  • Duty cycle to measure the amount of time the motor is on
  • Low pass filter for noisy environments
  • Separate fuse (2) and battery compartment
  • IR serial interface
  • cULus 61010-1
  • CAT II – 1000V, CAT III – 600V

Technical specifications


Attributes
Category of preload CAT III 600V
Show UNSPSC/ECL@SS
£ 140.75 excl. VAT
/ Each
£ 168.90 incl. VAT
  • Usually arrives within 14 working days