KNIPEX 8803250 ALLIGATOR WATER PUMP PLIERS 250MM


Tongue and groove pliers Knipex

References
knipex:88 03 250
rubix:388A3819
ean:4003773005742
brand logo
brand logo
Technical specifications
Length245 mm
Number of positions9
See all Specifications

Product details : KNIPEX 8803250 ALLIGATOR WATER PUMP PLIERS 250MM


Good access to the workpiece due to slim size of head and joint area. More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity. Box-joint design for high stability due to double guide. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Guard prevents operators' fingers being pinched. Favourable lever action: optimum transmission of force. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Chrome vanadium electric steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x90x13 mm
Length245 mm
Number of positions9
Weight317 g
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
  • Usually arrives within 14 working days