References
Draper:34703
Rubix:4532368
EAN:5010559347032





Technical specifications
| Length | 300 mm |
|---|---|
| Material | matt black metal stock with polished faces; stainless steel blade; brass adjusting screw |
Product details : DRAPER 34703 COMBINATION SQUARE 300MM
Made from matt black metal stock with polished faces, the 300mm combination square has a brass adjusting screw, spirit level and scriber. The stainless steel blade is graduated on both sides with metric and imperial measurements along either edge.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | matt black metal stock with polished faces; stainless steel blade; brass adjusting screw |
| Type | combination square with spirit level and scriber |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
- Delivery usually within ( 7 ) days