References
Stanley:0-33-726
Rubix:231481
EAN:3253560337261

Product details : STANLEY 0-33-726 PADLOCK BLADE ARMOUR TAPE 8M / 26FT
Tape
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 8 m |
| Width | 32 mm |
| Type | blade armor tape |
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
- In stock: Next day delivery