Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
ROEBUCK 4003BH ENGINEERS SQUARE 3IN
ROEBUCK 4003BH ENGINEERS SQUARE 3IN
Workshop grade B engineers squares
References
unbranded:
233005
rubix:
233005
Product details
Technical specifications
Product details : ROEBUCK 4003BH ENGINEERS SQUARE 3IN
Conforms to BS 939:
1977, grade B.
Manufactured to close tolerances in high grade steel.
Both blade and stock are ground and polished with the blade being hardened and tempered.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.58
excl. VAT
/
Each
£
40.30
incl. VAT
Sold out
Add to cart
Check our products from related categories
BAHCO 9045-B-250 BLACK SQUARE 250MM
MOORE & WRIGHT SLIDING T SQUARE DS71056 150MM
FACOM DELA.1257.04 150MM ENGINEERS TRY SQUARE
ROEBUCK 4004BH ENGINEERS SQUARE 4IN
FACOM SQUARE 819B.10
STANLEY 1-45-013 ALUMINIUM FOLDING SQUARE
FACOM ENG SQUARE 250MM DELA.1257.07
ROEBUCK 29-042-731 COBALT HSS TOOL BIT 1/2 INCH SQUARE X 6
BAHCO 9048-400 400MM SQUARE
FACOM BEVEL SQUARE 817.20
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
MILWAUKEE 4932472124
FACOM SQUARE 819B.25
FACOM 1223.02PB 250MM ENGINEERS SQUARE
BAHCO CS400 400MM COMBINATION SQUARE