Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Square for tools
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
Traditional Engineers Square
References
moore & wright:
4004
rubix:
030912
Technical sheet / Technical file
Product details
Technical specifications
Product details : MOORE & WRIGHT 400 ENGINEERS SQUARE 4 INCH (100MM)
Strengths
•Grade B material
•Precision ground blade and stock
•Blind riveted construction
•Hardened and tempered blades
Technical specifications
Attributes
Type
Engineers Square
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.95
excl. VAT
/
Each
£
39.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
IRWIN ALUMINIUM/STEEL TRI AND MITRE SQUARE 300MM
BAHCO 9048-400 400MM SQUARE
ROEBUCK 40012BH ENGINEERS SQUARE 12IN
MOORE & WRIGHT SLIDING T SQUARE DS71051
ROEBUCK 29-042-726 COBALT HSS TOOL BIT 5/16 INCH SQUARE X 3
ROEBUCK 29-042-731 COBALT HSS TOOL BIT 1/2 INCH SQUARE X 6
ROEBUCK 51-500-000 UNIVERSAL PROTRACTOR
FACOM 200 X 120MM TRYMITE SQ DELA.1223.01
STANLEY STHT1-05894 DRYWALL T-SQUARE
ROEBUCK 4006BH ENGINEERS SQUARE 6IN
FACOM BEVEL SQUARE 817.20
MOORE & WRIGHT 400 ENGINEERS SQUARE 6 INCH (150MM)
IRWIN ALUMINIUM/STEEL SLIDING BEVEL 300MM
MOORE & WRIGHT SLIDING T SQUARE DS71056 150MM
FACOM 1223.02PB 250MM ENGINEERS SQUARE