References
Roebuck:852005
Rubix:209A7514
EAN:3660338091704
Documents
Product details : ROEBUCK DIVIDER 200MM 852005
Knurled Knob Adjustment.
Matt chromium-plated carbon steel.
Hardened fine tips.
Matt chromium-plated carbon steel.
Hardened fine tips.
Technical specifications
Attributes
| Type | dry |
|---|---|
| Opening | 200 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- In stock: Next day delivery

