STANLEY XTHT0-33671 FATMAX AUTOLOCK TAPE MEASURE 5M CUTCASE
Tape measure FatMax® Pro Autolock
See technical informationReferences
Stanley:XTHT0-33671
Rubix:270A2500
EAN:3253560336714




Product details : STANLEY XTHT0-33671 FATMAX AUTOLOCK TAPE MEASURE 5M CUTCASE
Strengths
Patented belt lock (Autolock mechanism) for optimal control and longer life of the roller conveyor
Comfortable and robust bi-material housing
Blade Armor coating on the first 80mm for doubled life
Tape stands 3. 3 m out for further and easier measuring
Tape with Mylar® coating is up to 10 times more resistant to abrasion than standard measuring tapes
With replaceable magnetic and XL hooks for even greater efficiency
With secure storage for the hooks - extra hooks are no longer lost during use
Accuracy: class II
Comfortable and robust bi-material housing
Blade Armor coating on the first 80mm for doubled life
Tape stands 3. 3 m out for further and easier measuring
Tape with Mylar® coating is up to 10 times more resistant to abrasion than standard measuring tapes
With replaceable magnetic and XL hooks for even greater efficiency
With secure storage for the hooks - extra hooks are no longer lost during use
Accuracy: class II
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 110x60x180 mm |
|---|---|
| Package weight | 450 g |
| Case | abs |
| Length | 5 m |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 30.15 excl. VAT
/ Each
£ 36.18 incl. VAT
- Delivery usually within ( 7 ) days