References
Facom:DELA.1901.08
Rubix:157A5883
EAN:3170332230226

Product details : FACOM 100 X 67MM DIVIDER DELA.1901.08
Dry point compass
Capacity (mm): 200
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Capacity (mm): 200
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Strengths
Dry point compass
Capacity (mm): 200
Length (mm): 200
Weight (g): 160
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Capacity (mm): 200
Length (mm): 200
Weight (g): 160
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Technical specifications
Attributes
| Logistic Weight | 207 g |
|---|---|
| Packaged dimensions (D x W x H) | 310x130x25 mm |
| Package weight | 207 g |
| Type | dry tip scriber |
| Opening | 250 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 28.85 excl. VAT
/ Each
£ 34.62 incl. VAT
- Delivery usually within ( 14 ) days
