References
Facom:DELA.1901.07
Rubix:395A5324
EAN:3170332230196

Product details : FACOM DELA.1901.07 DRY TIP SCRIBER 200 MM
Dry point compass
Capacity (mm): 200
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Capacity (mm): 200
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Strengths
Dry point compass
Capacity (mm): 200
Length (mm): 200
Weight (g): 160
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Capacity (mm): 200
Length (mm): 200
Weight (g): 160
Spring Compass. Articulation adjustable by screw. Polished steel presentation.
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x105x25 mm |
| Package weight | 175 g |
| Type | dry tip scriber |
| Opening | 200 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
- Delivery usually within ( 14 ) days
