References
Roebuck:852004
Rubix:209A7513
EAN:3660338091698
Documents
Product details : ROEBUCK DIVIDER 150MM 852004
Knurled Knob Adjustment.
Matt chromium-plated carbon steel.
Hardened fine tips.
Matt chromium-plated carbon steel.
Hardened fine tips.
Technical specifications
Attributes
| Type | dry |
|---|---|
| Opening | 150 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- In stock: Next day delivery

