Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
Tape measure Unbranded
References
unbranded:
160/1100
rubix:
032131
Technical specifications
Width
16
mm
Product details
Technical specifications
Product details : ROEBUCK 0458 104 DIAMETER TAPE 700-1100MM
16mm wide hardened spring steel tape with 0.1mm vernier reading. Circumference graduations in millimetres on lower edge and diameter graduations on upper edge.
Technical specifications
Attributes
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
226.70
excl. VAT
/
Each
£
272.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 0458 102 DIAMETER TAPE 20-300MM 160/300
STANLEY STHT0-33566 GRIP TAPE 8MX28MM
TAJIMA H1550MW HI-LOCK CLASS 1 TAPE MEASURE 5M
"STANLEY 0-30-686 TYLON ""M M/EX13MM BI METAL TAPE MEASURE"
STANLEY XTHT0-33503 FATMAX AUTOLOCK TAPE 5M/EX32MM
GEDORE 4534-3 STEEL TAPE MEASURE 3 M
FACOM 893B.825PB 8 X 25MM ABS CASE 2 SIDE
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 8 METRE 867686
ROEBUCK TAPE MEASURE - MR1 LENGTH 8 METRE 867682
BAHCO LTG-10 10M LONG TAPE
ROEBUCK 50RFTOF 50M/165 GFT
STANLEY FAT MAX 10MTR TAPE MEASURE METRIC ONLY
FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
STANLEY 0-33-726 PADLOCK BLADE ARMOUR TAPE 8M / 26FT
STANLEY STHT0-33569 GRIP TAPE EX 8MX28MM