References
Bahco:LTG-30
Rubix:208A3602
EAN:7314150120024

Documents
Product details : BAHCO LTG-30 30M LONG TAPE
Strengths
Blade width 10 and 13 mm
Class II accuracy
Steel tape
-E products have both metric and imperial scales
Belt clip
Tape withstands a pulling force of 500 kg
Easy to rewind
Class II accuracy
Steel tape
-E products have both metric and imperial scales
Belt clip
Tape withstands a pulling force of 500 kg
Easy to rewind
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Length | 30 m |
| Width | 13 mm |
| Type | metric long measuring tape |
Show UNSPSC/ECL@SS
£ 31.36 excl. VAT
/ Each
£ 37.63 incl. VAT
- Delivery usually within ( 14 ) days
