Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measures - Maintenance
Various measuring devices
Tape measure
"STANLEY 0-30-686 TYLON ""M M/EX13MM BI METAL TAPE MEASURE"
"STANLEY 0-30-686 TYLON ""M M/EX13MM BI METAL TAPE MEASURE"
Tape measure
References
stanley:
0-30-686
rubix:
210A3408
ean:
3253560306861
Technical specifications
Box
ABS
Length
3
m
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : "STANLEY 0-30-686 TYLON ""M M/EX13MM BI METAL TAPE MEASURE"
Stanley Tylon Tape Measure. Length: 8m (26ft) x Width: 25mm Nylon coated blade|Bi-material case|Blade lock for accurate measurements
Technical specifications
Attributes
Packaged dimensions (D x W x H)
35
x
90
x
147
mm
Package weight
100
g
Box
ABS
Length
3
m
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.25
excl. VAT
/
Each
£
5.10
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY P/WINDER 30M STEEL BLADE TAPE 0-34-108
STANLEY FAT MAX 10MTR TAPE MEASURE METRIC ONLY
STANLEY STHT0-33569 GRIP TAPE EX 8MX28MM
GEDORE 4534-5 STEEL TAPE MEASURE 5 M
STANLEY STHT37231-0 CONTROL-LOCK TAPE MEASURE 5M (25MM WIDE)
ITL 01855 3 METRE/10FT NON CONDUCTIVE TAPE MEASURE
ROEBUCK 0458 103 DIAMETER TAPE 300-700MM
ROEBUCK TAPE MEASURE - EASY CLIC LENGTH 5 METRE 867685
BAHCO MTB-3-16-M 3M TAPE MEASURE 16MM MAGNETIC
ROEBUCK TAPE MEASURE - ERGO+ LENGTH M 8 867690
FACOM 893B.519PB SHORT TAPE 5M/19MM ABS CASE 2 SIDES
STANLEY FATMAX XTREME XL TAPE 10M 33FT 5-33-896
FACOM 897A.528PB 5M ABS BODY TAPE MEASURE 893
ROEBUCK 30RFTOF 30M/100 GFT
STANLEY 5-33-891 FATMAX XTREME SHORT TAPE 8M