References
Bahco:LTG-10
Rubix:228A1905
EAN:7314150119981

Documents
Product details : BAHCO LTG-10 10M LONG TAPE
Strengths
Blade width 10 and 13 mm
Class II accuracy
Steel tape
-E products have both metric and imperial scales
Belt clip
Tape withstands a pulling force of 500 kg
Easy to rewind
Class II accuracy
Steel tape
-E products have both metric and imperial scales
Belt clip
Tape withstands a pulling force of 500 kg
Easy to rewind
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Case | abs |
| Length | 10 m |
| Width | 13 mm |
| Type | long tape |
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
- Delivery usually within ( 14 ) days
