DRAPER 51713 26 BLADE IMPERIAL FEELER GAUGE SET 100MM (4IN)
Imperial Feeler Gauge Set
See technical informationSee documentsReferences
Draper:51713
Rubix:214A2722
Documents
Product details : DRAPER 51713 26 BLADE IMPERIAL FEELER GAUGE SET 100MM (4IN)
100mm long taper blades, hardened and polished for long accurate life. Each blade is marked with its size and folds into a polished steel case with thumbscrew.
100mm long taper blades, hardened and polished for long accurate life. Each blade is marked with its size and folds into a polished steel case with thumbscrew. Display packed.
Technical specifications
Attributes
| Length | 0.1 m |
|---|
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
- In stock: Next day delivery

