STANLEY STHT0-33566 GRIP TAPE 8MX28MM


Grip Flexometer

References
stanley:STHT0-33566
rubix:2525915
ean:3253560335663
brand logo
brand logo
Technical specifications
BoxRubber
Length8 m
Width28 mm
See all Specifications

Product details : STANLEY STHT0-33566 GRIP TAPE 8MX28MM


STANLEY GRIP PROFESSIONAL FLEXOMETER STHT0-33561. HIGH PRECISION INSTRUMENT WITH STURDY SHOCK ABSORBING RUBBER COATED CASE. NON-SLIP BODY WITH GUARANTEED GRIP SURFACE UP TO 42°. COMPOSED OF COMPRESSION RESISTANT LOCKING BUTTON. RIGID NYLON TAPE WITH OVERSIZED HOOK.

Strengths

Grips on inclined surfaces up to 42° - won't slide off the work surface
Rugged, shock-absorbing rubber housing for ultimate shock resistance
Nylon®-coated tape for increased durability and longer life
Roller tape extends 3 m for further and easier measuring
Durable anti-shock lock

Technical specifications


Attributes
Packaged dimensions (D x W x H)110x60x180 mm
Package weight500 g
BoxRubber
Length8 m
Width28 mm
Show UNSPSC/ECL@SS
£ 23.25 excl. VAT
/ Each
£ 27.90 incl. VAT
  • Usually arrives within 14 working days