STANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCH


Measuring Tape

References
stanley:0-33-531
rubix:2011456
brand logo
brand logo
Technical specifications
Length10 m
Width25 mm
See all Specifications

Product details : STANLEY 0-33-531 MICRO POWERLOCK BLADE ARMOUR TAPE 10M/30 INCH


Strengths

Rivet end hook is stronger for long life
Shock-proof
Belt clip for ease of storage
Blade armor coating reduces the risk of breaking the tape
Class II
Compact case easier to hold
Coated blade is more resistant to abrasion than normal lacquered blades
Strong width blade for large standout
Tru zero end hook moves to compensate for accurate inside and outside measurements

Technical specifications


Attributes
Length10 m
Width25 mm
TypeMeasuring Tape
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
  • In stock: Next day delivery