ROEBUCK TAPE MEASURE - MR1 LENGTH 5 METRE 867681
Tape measure mr1
See technical informationSee documentsReferences
Superseded Ref:815578
Roebuck:867681
Rubix:209A7492
EAN:3660338216268
Documents
Product details : ROEBUCK TAPE MEASURE - MR1 LENGTH 5 METRE 867681
Standard: MID 2014 32UE - Class II
Ergonomic dual-material housing-lacquered steel. .
Automatic tape blocking. .
Nylon tape, matt finish. .
2 Rivets Assembly. .
Belt clip + wrist strap. MID 2014 32UE - Class II
Technical specifications
Attributes
| Case | bi material |
|---|---|
| Length | 5 m |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- In stock: Next day delivery


