References
Bahco:MTG-3-16
Rubix:258A3948
EAN:7314150118984

Product details : BAHCO MTG-3-16 3M MEASURING TAPE
MTG - Tape measures are available in Metric and Metric/Inch (-E for M/I). Easy to read blade. Class II. With convenient belt clip. With lock button.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Case | abs |
| Length | 3 m |
| Width | 16 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 14 ) days
