FACOM 897A.828PB 8M X 28MM PREMIUM TAPE MEASURE
897A - Grip case tape measure
See technical informationReferences
Facom:897A.828PB
Rubix:265A3654
EAN:3662424051128
Product details : FACOM 897A.828PB 8M X 28MM PREMIUM TAPE MEASURE
- Soft coating resistant to impact and intensive use.
- Mylar-coated ribbon, very high durability, anti-reflective matte.
- 897A.319 : Hook with 2 rivets and stainless steel reinforcing plate.
- Horizontal and vertical ribbon rigidity see dimensional table.
- Stainless steel belt clip.
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 8 m |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
- Delivery usually within ( 14 ) days




