References
Draper:82818
Rubix:382A7705
Manufacturer :82818
EAN:5010559828180

Product details : DRAPER 82818 MEASURING TAPE 5M/16FT X 19MM
Attached with a triple lock blade function (front, side and bottom) and belt clip. The nylon - coated blade has clear black and red metric and imperial graduations, metres into cm/mm and feet into inches, 1/8" and 1/16" on both sides and obvious stud centre markings every 16" all coated in a hard wearing yellow protective cover. The self - aligning end hook assists in providing extremely accurate internal and external measurements.
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Width | 19 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 6.33 excl. VAT
/ Each
£ 7.60 incl. VAT
- Delivery usually within ( 7 ) days
