KLINGSPOR 13412 A24N GRINDING DISC 180 X 6 22.23 MM PK10
A 24 N Supra Kronenflex® grinding disc
See technical informationReferences
Klingspor:13412
Rubix:417A0901
EAN:4014855161904

Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 6 mm |
| Type of abrasive | aluminium oxide |
Product details : KLINGSPOR 13412 A24N GRINDING DISC 180 X 6 22.23 MM PK10
A 24 N grinding disc, 180 x 6 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 6 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | dpc |
| Model | a 24 n supra |
| Max speed | 8500 rpm |
| Series | supra |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | g |
Show UNSPSC/ECL@SS
£ 52.50 excl. VAT
/ Each
£ 63.00 incl. VAT
- Delivery usually within ( 5 ) days