MARTINDALE DIGITAL THERMOMETER DT173

Martindale DT173 Single Input K Type Digital Thermometer

See technical informationSee documents

References

Martindale Electric:DT173
Rubix:162A5134
Manufacturer :MARDT173
EAN:5036162187735
brand logo

Documents

Product details : MARTINDALE DIGITAL THERMOMETER DT173


Single K-type input
• Auto ranging -200°C to 1372°C, -328°F to 1999°F
• Resolution to 0.1°C
• MIN / MAX /AVG recording
• Relative & Hold functions
• Large character backlit display
• Includes thermocouple

Technical specifications


Attributes
£ 99.50 excl. VAT
/ Each
£ 119.40 incl. VAT
  • Usually arrives within 14 working days