AMPROBE TMD 53 THERMOMETER TYPE K/J


Amprobe Thermocouple Thermometer

References
amprobe:TMD53
rubix:2017355
brand logo
brand logo
Technical specifications
Min. temperature-200 °C
Max. temperature1370 °C

Product details : AMPROBE TMD 53 THERMOMETER TYPE K/J


The Amprobe TMD-53 thermometer is a perfect choice for HVAC/R technicians and electricians, as well as research, industrial process, and quality control applications. The dual inputs allow easy super-heat and sub-cool temperature measurement as well as cut-out and in temperature measurements.

Strengths

K/J-type thermocouple selection
Dual input
MAX/MIN with elapsed time, AVG, REL, HOLD functions
TIME setting, REL setting
Warning beeper with Hi/Lo setting
Resolution 0.1°C to 0.2°F
User selectable °C/°F

Applications

HVAC/R technicians
Electricians
Research
Industrial process
Quality control

Technical specifications


Attributes
Min. temperature-200 °C
Max. temperature1370 °C
Show UNSPSC/ECL@SS
£ 158.71 excl. VAT
/ Each
£ 190.45 incl. VAT
  • In stock: Next day delivery