INA K89410-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cyl roller and cage assy -LS
See technical informationReferences
INA:K89410-TV/0-8
Rubix:238A0711
Manufacturer :0001146189064
EAN:4047643174879



Product details : INA K89410-TV/0-8 AXIAL CYLINDRICAL ROLLER AND CAGE ASSEMBLY
Axial cage
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Series | k894 |
| Material | 100cr6 (standard bearing steel) |
| Cage | polyamide |
| Weight | 0.5 kg |
| Thickness | 12 mm |
Show UNSPSC/ECL@SS
£ 74.58 excl. VAT
/ Each
£ 89.50 incl. VAT
- Delivery usually within ( 7 ) days
