References
Portwest:B916BKR
Rubix:212A3975
EAN:5036108279357

Product details : PORTWEST B916 TRIPLE POCKET BACKPACK BLACK
Triple Pocket Backpack R Black
Technical specifications
Attributes
| Material | 100% polyester |
|---|---|
| Colour | black |
| Width | 350 mm |
| Height | 220 mm |
| Length | 500 mm |
| Storage volume | 35 l |
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
- Usually arrives within 14 working days