References
Draper:12749
Rubix:45002103
Manufacturer :12749

Product details : DRAPER 12749 ALUMINIUM RULE 1000MM
Extruded from 30mm wide anodized aluminium. Clearly graduated both sides mm/cm, inches, 1/8" and metric/imperial equivalents of length, area, volume and weight.
Technical specifications
Attributes
| Length | 1000 mm |
|---|---|
| Material | anodized aluminium |
| Type | aluminium rule |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- Delivery usually within ( 7 ) days
