FACOM STAINLESS STEEL RULER 200MM DELA.1052.200
Reglet Inox Metrique Avec Talon
See technical informationReferences
Facom:DELA.1052.200
Rubix:156A7392
EAN:3662424023613

Product details : FACOM STAINLESS STEEL RULER 200MM DELA.1052.200
Stainless steel bezel - Engraved on two sides - One side in mm - One side in 1/2 mm - Stainless steel 18% Cr - 8% Ni - Anti-reflective treatment.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 220x25x2 mm |
|---|---|
| Package weight | 15 g |
| Length | 200 mm |
| Material | stainless steel 18% cr - 8% ni |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Delivery usually within ( 14 ) days
