References
Stanley:1-45-530
Rubix:80018814
EAN:3253561455308

Product details : STANLEY RAFTER SQUARE 1-45-530
• Square metric
• Steel snag with protective lacquer layer
• Size marks in two opposite directions, etched in relief - for good readability
• Graduation: 2 mm
• Not supplied with data book
• Steel snag with protective lacquer layer
• Size marks in two opposite directions, etched in relief - for good readability
• Graduation: 2 mm
• Not supplied with data book
Strengths
• Square metric
• Steel snag with protective lacquer layer
• Size marks in two opposite directions, etched in relief - for good readability
• Graduation: 2 mm
• Not supplied with data book
• Steel snag with protective lacquer layer
• Size marks in two opposite directions, etched in relief - for good readability
• Graduation: 2 mm
• Not supplied with data book
Technical specifications
Attributes
| Package weight | 800 g |
|---|---|
| Type | carpenter's square |
| Precision | 2 mm. |
| 610 mm | |
| 400 mm |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ Each
£ 36.30 incl. VAT
- In stock: Next day delivery