MITUTOYO 2923S-10 DIAL INDICATOR LUG BACK AGD/ANSI
Dial Indicator, Lug Back, AGD/ANSI
See technical informationSee documentsReferences
Mitutoyo:2923S-10
Rubix:1204676
EAN:4946368521244

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1.27 mm |
| Resolution | 0.00254 mm |
Documents
Product details : MITUTOYO 2923S-10 DIAL INDICATOR LUG BACK AGD/ANSI
This is a standard, inch dial indicator. It offers you the following benefits:
Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 1.27 mm |
| Resolution | 0.00254 mm |
| Housing diameter | 57 mm |
| Precision | ±5,08 |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 154.45 excl. VAT
/ Each
£ 185.34 incl. VAT
- Usually arrives within 14 working days