MITUTOYO 543-571 DIGITAL INDICATOR ID-N IP66 ANSI/AGD
Digital Indicator
See technical informationSee documentsReferences
Mitutoyo:543-571
Rubix:226A1510
EAN:4946368554198



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 543-571 DIGITAL INDICATOR ID-N IP66 ANSI/AGD
This is a slim back-plunger model that is highly resilient and robust.
Strengths
•It slim body design is ideal for multi-point measurements
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid
Switchable display orientation gives you more mounting options
You can perform GO/±NG judgement by setting the upper and lower tolerances
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle
It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid
Switchable display orientation gives you more mounting options
You can perform GO/±NG judgement by setting the upper and lower tolerances
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 12.7 mm |
| Resolution | 0.01 mm |
| Precision | ±20 |
Show UNSPSC/ECL@SS
£ 236.87 excl. VAT
/ Each
£ 284.24 incl. VAT
- Usually arrives within 14 working days